References
Gates:SPC2650 SUPERHC
Rubix:102A6151
Manufacturer :933502650
EAN:5412571079739




Product details : GATES 933502650 SUPER HC V-BELT SPC2650
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2650 mm |
| Interior length | 2567 mm |
| Outer length | 2680 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 62.33 excl. VAT
/ Each
£ 74.80 incl. VAT
- In stock: Next day delivery
