References
Gates:SPZ1180 DELTA NARROW
Rubix:270A0300
Manufacturer :962461180
EAN:5414465308031

Product details : GATES 962461180 V-BELT SPZ1180 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1180 mm |
| Interior length | 1167 mm |
| Outer length | 1193 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
