References
Gates:SPA1620 DELTA NARROW
Rubix:270A0908
Manufacturer :962561620
EAN:5414465677038

Product details : GATES 962561620 V-BELT SPA1620 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1620 mm |
| Interior length | 1575 mm |
| Outer length | 1638 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth (no teeth) |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Usually arrives within 14 working days
