References
Superseded Ref:857777
Mecaline:SPB4870E - 889496
Rubix:243A4394
Manufacturer :889496
EAN:3660338420498

Documents
Product details : MECALINE SPB4870 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4870 mm |
| Interior length | 4810 mm |
| Outer length | 4892 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 35.18 excl. VAT
/ Each
£ 42.22 incl. VAT
- In stock: Next day delivery
