OPTIBELT OPTI REDPOWER BELT SPA 18006002

RED POWER 3 High-Performance V-Belt

See technical information

References

Optibelt:SPA 1800 RP
Rubix:133A8703
Manufacturer :1518117
EAN:4014486077360
brand logo

Technical specifications

Profilespa
Upper width12.7 mm
Pitch length1800 mm
See all Specifications

Product details : OPTIBELT OPTI REDPOWER BELT SPA 18006002


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Strengths

  • High strength polyester cord provides up to 50% more power than conventional v-belts
  • Maintenance-Free ensures trouble-free performance and reduces energy consumption
  • S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
  • Transverse fiber rubber strengthens the belt's core for improved durability and performance
  • 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
  • ISO 1813 Certified Anti-Static.
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)32x207x207 mm
    Logistic Weight221 g
    Profilespa
    Upper width12.7 mm
    Pitch length1800 mm
    Interior length1755 mm
    Outer length1818 mm
    Thickness10 mm
    £ 17.97 excl. VAT
    / Each
    £ 21.56 incl. VAT
    • In stock: Next day delivery