GATES 5ROW SPB VEEBELT 5/SPB3750


PowerBand SPC

References
gates:SPB3750/5 POWERBAND
rubix:132A0434
manufacturer :9381-93705
ean:5412571084122
brand logo
brand logo
Technical specifications
Profilespb
Pitch length3750 mm
See all Specifications

Product details : GATES 5ROW SPB VEEBELT 5/SPB3750


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespb
Pitch length3750 mm
Upper width16 mm
Height13 mm
Interior length3750 mm
Materialcr
Show UNSPSC/ECL@SS
£ 587.64 excl. VAT
/ Each
£ 705.17 incl. VAT
  • Usually arrives within 14 working days