References
Gates:SPC3350MN SUPERHC MN
Rubix:102A9866
Manufacturer :941703350
EAN:5414465072833

Product details : GATES WEDGE BELT SPC M COG SPC3350MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3350 mm |
| Interior length | 3267 mm |
| Outer length | 3380 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | super hc mn |
| Shape of teeth | moulded notch (mn) |
| Material | cr |
| Min. Operation temperature | -51 °C |
| Max. Operation temperature | 121 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 74.95 excl. VAT
/ Each
£ 89.94 incl. VAT
- Usually arrives within 14 working days
