GATES PREDATOR BELT SPCP2000


Predator SPC

References
gates:SPCP2000 PREDATOR
rubix:104A6206
manufacturer :9191-02000
ean:5414465579899
brand logo
brand logo
Technical specifications
ProfileSPCP
Pitch length2000 mm
See all Specifications

Product details : GATES PREDATOR BELT SPCP2000


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
ProfileSPCP
Pitch length2000 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 65.49 excl. VAT
/ Each
£ 78.59 incl. VAT
  • Usually arrives within 14 working days