Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
SKF PHG8V2360 WEDGE BELT 5994MM
SKF PHG8V2360 WEDGE BELT 5994MM
SKF Narrow Wedge Belt 8V/25N
References
skf:
PHG 8V2360
rubix:
246A1595
ean:
7316572584521
Technical specifications
Profile
8V
See all Specifications
Product details
Technical specifications
Product details : SKF PHG8V2360 WEDGE BELT 5994MM
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
Profile
8V
Upper width
25
mm
Height
23
mm
Outer length
236
mm
Material
CR (polychloroprene)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.97
excl. VAT
/
Each
£
75.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPZ887 WRAPPED WEDGE BELT 2.0
GATES 9339-01650 SUPER HC SPB1650
GATES 9624-61212 SPZ1212 DELTA NARROW
GATES SUPER HC VBELT SPC10600 SUPERHC
MECALINE SPC9000 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1340 SPZ Wrapped Wedge Belt
MECALINE SPA1272 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 7377700 WEDGEBELT SPZ ENV SPZ737E
GATES WEDGEBELT 3V ENV 3V1250 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 20376002
MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA3350MN SUPERHC MN
MECALINE SPZ3150 WRAPPED WEDGE BELT 2.0
GATES 9626-61700 SPB1700 DELTA NARROW
GATES SPZ1562MN SUPERHC MN SPZ1562MC ISO WEDGE BELT SPZ1562MCGAT