References
Superseded Ref:857849
Mecaline:SPZ1137E - 889551
Rubix:243A4445
Manufacturer :889551
EAN:3660338421044

Documents
Product details : MECALINE SPZ1137 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1137 mm |
| Interior length | 1100 mm |
| Outer length | 1150 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- In stock: Next day delivery
