Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1150 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1150 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1150E - 889554
rubix:
243A4447
manufacturer :
889554
ean:
3660338421075
Technical specifications
Profile
spz
Pitch length
1150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
1150
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 3V 355 1650435
GATES PREDATOR BELT SPCP5300
GATES SUPER HC VBELT SPZ837 SUPERHC
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
MECALINE SPB4750 WRAPPED WEDGE BELT 2.0
OPTIBELT VEE BELT SPB2150REDPOWER
GATES SUPER HC VBELT SPC2800 SUPERHC
GATES WEDGEBELT 3V ENV 3V560 SUPERHC
OPTIBELT SPB 7100 1514772
GATES 9625-61107 SPA1107 DELTA NARROW
GATES SUPER HC VBELT SPC3350 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 16077700
GATES 9625-61637 SPA1637 DELTA NARROW
GATES SUPER HC VBELT SPB3000 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 28827700