Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1162 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1162 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1162E - 889555
rubix:
243A4448
manufacturer :
889555
ean:
3660338421082
Technical specifications
Profile
SPZ
Pitch length
1162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1162 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1162
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.90
excl. VAT
/
Each
£
10.68
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ1202MN SUPERHC MN
GATES 9624-62037 SPZ2037 DELTA NARROW
MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1782 SUPERHC
GATES SUPER HC VBELT SPA2032 SUPERHC
OPTIBELT SPZ 1837 1701191
OPTIBELT OPTI REDPOWER BELT SPZ 15126002
1307 MC WEDGE BELT
GATES PREDATOR BELT SPCP2000
MECALINE SPA832 SPA Wrapped Wedge Belt
OPTIBELT SPB1850REDPOWER REDPOWER V BELT
OPTIBELT SPA 3350 1694344
MECALINE SPA2650 SPA Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 17627700
OPTIBELT OPTI REDPOWER BELT SPZ 20006002