Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2650 SPA Wrapped Wedge Belt
MECALINE SPA2650 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2650
rubix:
45035350
manufacturer :
857693
ean:
3660338129452
Technical specifications
Profile
SPA
Pitch length
2650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2650 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2650
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2655
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.15
excl. VAT
/
Each
£
28.98
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
GATES 9626-61550 SPB1550 DELTA NARROW
GATES SUPER HC VBELT SPA1432 SUPERHC
OPTIBELT 5V 1400 1796345
GATES SUPER HC VBELT SPZ2120 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 12126002
OPTIBELT OPTI REDPOWER BELT SPA 17826002
GATES WEDGE BELT SPZ MCOG SPZ1010MC
OPTIBELT OPTI REDPOWER BELT SPA 23006002
GATES WEDGEBELTSPBMCOG SPB1320MN SUPERHC MN
MECALINE SPA2432 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1347 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 13477700
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
GATES 9625-62882 SPA2882 DELTA NARROW