Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2000 SPB Wrapped Wedge Belt
MECALINE SPB2000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2000
rubix:
45035434
manufacturer :
857734
ean:
3660338129858
Technical specifications
Profile
spb
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
2000
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1940
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.28
excl. VAT
/
Each
£
32.74
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPZ1212 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 315 1624325
OPTIBELT 3V 500 1597529
GATES 9627-68000 SPC8000 DELTA NARROW
MECALINE SPA832 SPA Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V335 SUPERHC
OPTIBELT SPB 3650 1778153
GATES 9333-02282 SUPER HC SPA2282
MECALINE SPB4870 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 3350 1672193
GATES SUPER HC VBELT SPA1382 SUPERHC
GATES 9626-63350 SPB3350 DELTA NARROW
MECALINE SPB4560 SPB Wrapped Wedge Belt
GATES SPC3750/3 POWERBAND 3ROW SPC VEEBELT 3/SPC3750
GATES WEDGEBELT 3V ENV 3V500 SUPERHC