Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889561 SPZ1220 WRAPPED WEDGE BELT 2.0
MECALINE 889561 SPZ1220 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1220E - 889561
rubix:
255A0731
manufacturer :
889561
ean:
3660338421143
Technical specifications
Profile
SPZ
Pitch length
1220
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889561 SPZ1220 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1220
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
GATES 9624-60987 SPZ987 DELTA NARROW
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
OPTIBELT 5V 1000 BELT
GATES 9625-62300 SPA2300 DELTA NARROW
MECALINE SPZ2030 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 23606002
MECALINE SPA3282 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 13826002
OPTIBELT OPTI REDPOWER BELT SPC 22406002
GATES 3ROW SPC VEEBELT SPC3550/3 POWERBAND
MECALINE SPA757 WRAPPED WEDGE BELT 2.0
GATES 9339-04870 SPB4870 SUPERHC
OPTIBELT SPA 11077700 WEDGEBELT SPA ENV SPA1107E
GATES 2ROW SPB VEEBELT SPB4500/2 POWERBAND
OPTIBELT SPA 2782 1678191