Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1637 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1637 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1637E - 889593
rubix:
243A4483
manufacturer :
889593
ean:
3660338421464
Technical specifications
Profile
SPZ
Pitch length
1637
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1637 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1637
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.24
excl. VAT
/
Each
£
15.89
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT REDPOWER BELT SPZ1812REDPOWER
GATES 9626-64870 SPB4870 DELTA NARROW
GATES 9336-32000 8V2000 SUPERHC
OPTIBELT SPZ 1400 1622788
OPTIBELT SPZ 1287 1516865
OPTIBELT WEDGEBELT SPZ ENV SPZ937E
MECALINE SPC2500 SPC Wrapped Wedge Belt
MECALINE SPB1550 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPC VEEBELT SPC3750/4 POWERBAND
OPTIBELT WEDGEBELTSPAENV SPA 23827700
GATES SUPER HC VBELT SPZ710 SUPERHC
GATES SPZ730MN SUPERHC MN SPZ730MC WEDGE BELT
GATES SUPER HC VBELT SPA932 SUPERHC
GATES WEDGEBELT 3V ENV 3V265 SUPERHC
GATES 9625-62720 SPA2720 DELTA NARROW