References
Mecaline:SPZ1737E - 889598
Rubix:243A4488
Manufacturer :889598
EAN:3660338421518

Documents
Product details : MECALINE SPZ1737 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1737 mm |
| Interior length | 1700 mm |
| Outer length | 1750 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- In stock: Next day delivery
