References
Optibelt:SPB 4120
Rubix:265A9918
Manufacturer :1664477
EAN:4014486529548



Product details : OPTIBELT SPB 4120 1664477
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 4120 mm |
| Interior length | 4060 mm |
| Outer length | 4142 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | sk s=c plus |
| Material | engineered polychloroprene (cr) rubber top and core layer; rubber-impregnated fabric wrap; rubber-coated polyester tension cords |
| Min. Operation temperature | -40 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Usually arrives within 14 working days
