Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1762 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1762 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1762E - 889600
rubix:
243A4490
manufacturer :
889600
ean:
3660338421532
Technical specifications
Profile
SPZ
Pitch length
1762
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1762 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1762
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 3ROW SPB VEEBELT SPB6700/3 POWERBAND
MECALINE SPB7100 SPB Wrapped Wedge Belt
GATES 9624-61087 SPZ1087 DELTA NARROW
GATES PREDATOR BELT SPCP6700
GATES SUPER HC VBELT SPZ1212 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1537MN SUPERHC MN
OPTIBELT 3V 630 RP 1780343
OPTIBELT OPTI REDPOWER BELT SPA 17326002
OPTIBELT OPTI REDPOWER BELT SPA 13206002
GATES 9624-62037 SPZ2037 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V2800 SUPERHC
GATES SUPER HC VBELT SPA2207 SUPERHC
MECALINE SPA1207 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP1500
GATES 9624-60687 SPZ687 DELTA NARROW