References
Gates:8V2360 SUPERHC
Rubix:104A4576
Manufacturer :933632360
EAN:5414465803291

Product details : GATES 933632360 SUPER HC V-BELT 8V2360
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 5995 mm |
| Interior length | 5866 mm |
| Outer length | 929.13 mm |
| Thickness | 22 mm |
| Sheathed | yes |
| Series | super hc (series 9336) |
| Shape of teeth | unnotched (smooth) |
| Material | polychloroprene (neoprene); tensile cords: polyester |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.19 mm |
Show UNSPSC/ECL@SS
£ 215.15 excl. VAT
/ Each
£ 258.18 incl. VAT
- Usually arrives within 14 working days
