References
Superseded Ref:857672
Mecaline:SPA2132E - 889355
Rubix:243A4276
Manufacturer :889355
EAN:3660338419089

Documents
Product details : MECALINE SPA2132 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2132 mm |
| Interior length | 2087 mm |
| Outer length | 2150 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
- In stock: Next day delivery
