References
Superseded Ref:857906
Mecaline:SPZ2240E - 889625
Rubix:243A4510
Manufacturer :889625
EAN:3660338421785

Documents
Product details : MECALINE SPZ2240 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2240 mm |
| Interior length | 2203 mm |
| Outer length | 2253 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
- In stock: Next day delivery
