References
Superseded Ref:857820
Mecaline:SPZ772E - 889658
Rubix:243A4538
Manufacturer :889658
EAN:3660338422119

Documents
Product details : MECALINE SPZ772 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 772 mm |
| Interior length | 735 mm |
| Outer length | 785 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- In stock: Next day delivery
