GATES 9627-62800 SPC2800 DELTA NARROW


Delta Narrow SPZ

References
gates:SPC2800 DELTA NARROW
rubix:270A0541
manufacturer :9627-62800
ean:5414465319310
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length2800 mm
See all Specifications

Product details : GATES 9627-62800 SPC2800 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPC
Pitch length2800 mm
Upper width22 mm
Height18 mm
Interior length2717 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
  • Usually arrives within 14 working days