References
Gates:SPC5600 SUPERHC
Rubix:102A3636
Manufacturer :933505600
EAN:5412571079876




Product details : GATES 933505600 SUPER HC V-BELT SPC5600
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5600 mm |
| Interior length | 5517 mm |
| Outer length | 5630 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 133.62 excl. VAT
/ Each
£ 160.34 incl. VAT
- In stock: Next day delivery
