Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1112E - 889549
rubix:
243A4443
manufacturer :
889549
ean:
3660338421020
Technical specifications
Profile
SPZ
Pitch length
1112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1112
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.83
excl. VAT
/
Each
£
9.40
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES PREDATOR BELT SPBP1600
OPTIBELT OPTI REDPOWER BELT SPB 30006002
GATES SUPER HC VBELT SPZ3150 SUPERHC
MECALINE SPB4750 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ837MN SUPERHC MN
GATES WEDGEBELT 8V ENV 8V2360 SUPERHC
OPTIBELT SPA 3082 1591954
MECALINE SPB7500 WRAPPED WEDGE BELT 2.0
MECALINE SPC3350 SPC Wrapped Wedge Belt
OPTIBELT 3V 950 1662636
MECALINE SPC5000 SPC Wrapped Wedge Belt
MECALINE SPA932 SPA Wrapped Wedge Belt
MECALINE SPA1482 SPA Wrapped Wedge Belt
OPTIBELT 8V 1600 1733789
MECALINE SPA1800 SPA Wrapped Wedge Belt