References
Superseded Ref:857845
Mecaline:SPZ1077E - 889547
Rubix:243A4441
Manufacturer :889547
EAN:3660338421006

Documents
Product details : MECALINE SPZ1077 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1077 mm |
| Interior length | 1040 mm |
| Outer length | 1090 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- In stock: Next day delivery
