References
Gates:SPA4000 DELTA NARROW
Rubix:270A0471
Manufacturer :962564000
EAN:5414465318337

Product details : GATES 962564000 V-BELT SPA4000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 4000 mm |
| Interior length | 3955 mm |
| Outer length | 4018 mm |
| Thickness | 10 mm |
| Sheathed | no |
| Series | delta narrow |
| Shape of teeth | single-sided — smooth inside and smooth back side |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- Usually arrives within 14 working days
