Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ850 WRAPPED WEDGE BELT 2.0
MECALINE SPZ850 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ850E - 889664
rubix:
243A4544
manufacturer :
889664
ean:
3660338422171
Technical specifications
Profile
SPZ
Pitch length
850
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
850
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9624-62650 SPZ2650 DELTA NARROW
GATES 9626-61950 SPB1950 DELTA NARROW
MECALINE SPA1982 SPA Wrapped Wedge Belt
OPTIBELT 3V 630 RP 1780343
MECALINE SPZ1150 SPZ Wrapped Wedge Belt
OPTIBELT 8V 2120 1758015
GATES 9625-62132 SPA2132 DELTA NARROW
OPTIBELT SPB 45607700 WEDGEBELT SPB ENV SPB4560E
GATES 2ROW SPB VEEBELT SPB2240/2 POWERBAND
MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 3750 RP 1615680
GATES SUPER HC VBELT SPC3350 SUPERHC
OPTIBELT SPA 1432 1594526
GATES WEDGEBELTSPZMCOG SPZ1037MN SUPERHC MN
GATES 9335-13800 SPC13800 SUPERHC