Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1150 SPZ Wrapped Wedge Belt
MECALINE SPZ1150 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1150
rubix:
45035567
manufacturer :
857850
ean:
3660338130991
Technical specifications
Profile
SPZ
Pitch length
1150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1150 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1150
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1113
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.06
excl. VAT
/
Each
£
7.27
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPB4000 SPB Wrapped Wedge Belt
GATES 9627-63150 SPC3150 DELTA NARROW
GATES 9625-62182 SPA2182 DELTA NARROW
GATES 9625-64000 SPA4000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 28006002
GATES WEDGEBELTSPAMCOG SPA2120MN SUPERHC MN
GATES SUPER HC VBELT SPZ637 SUPERHC
MECALINE SPZ762 SPZ Wrapped Wedge Belt
OPTIBELT SPA 1950 1619660
OPTIBELT SPZ 1487 1531697
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1362 WRAPPED WEDGE BELT 2.0
MECALINE SPZ987 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA882MN SUPERHC MN
GATES SUPER HC VBELT SPA2360 SUPERHC