Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1982 SPA Wrapped Wedge Belt
MECALINE SPA1982 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1982
rubix:
45035302
manufacturer :
857665
ean:
3660338129179
Technical specifications
Profile
SPA
Pitch length
1982
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1982 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1982
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1987
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.96
excl. VAT
/
Each
£
40.75
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9626-61320 SPB1320 DELTA NARROW
GATES 9331-00587 SUPER HC SPZ587
GATES 9339-04560 SUPER HC SPB4560
GATES WEDGEBELT 5V ENV 5V530 SUPERHC
MECALINE SPA1120 SPA Wrapped Wedge Belt
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ2800 SUPERHC
MECALINE SPZ962 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ962MN SUPERHC MN
MECALINE SPC5000 SPC Wrapped Wedge Belt
OPTIBELT SPB 7100 1514772
GATES 9626-64500 SPB4500 DELTA NARROW
MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP2650
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0