Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2391E - 889455
rubix:
255A0700
manufacturer :
889455
ean:
3660338420085
Technical specifications
Profile
SPB
Pitch length
2391
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2391
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPC2360 SUPERHC
OPTIBELT SPB 2950 1743504
GATES 9331-02410 SUPER HC SPZ2410
MECALINE SPB4500 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 2240 1536092
GATES 9625-61307 SPA1307 DELTA NARROW
MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 475 1696340
OPTIBELT OPTI REDPOWER BELT SPZ 14376002
GATES SUPER HC V BELT SPB3450
GATES WEDGEBELT 5V ENV 5V750 SUPERHC
GATES WEDGE BELT SPC4500MN SUPERHC MN
GATES SUPER HC VBELT SPB7500 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2232MN SUPERHC MN
GATES 9625-62332 SPA2332 DELTA NARROW