Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB6000 SPB Wrapped Wedge Belt
MECALINE SPB6000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB6000
rubix:
45035493
manufacturer :
857781
ean:
3660338130328
Technical specifications
Profile
SPB
Pitch length
6000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB6000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
6000
mm
Upper width
16.3
mm
Height
13
mm
Interior length
5940
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.81
excl. VAT
/
Each
£
68.17
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9625-60932 SPA932 DELTA NARROW
OPTIBELT SPZ 1362 1569309
MECALINE SPB5300 SPB Wrapped Wedge Belt
OPTIBELT 3V 300 1780840
OPTIBELT OPTI REDPOWER BELT SPB 53006002
OPTIBELT OPTI REDPOWER BELT SPZ 21206002
GATES 9189-00224 8VP2240 PREDATOR
GATES 9339-01650 SUPER HC SPB1650
GATES 9627-60106 SPC10600 DELTA NARROW
OPTIBELT SPB 5300 1542841
MECALINE SPA4000 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1507 SUPERHC
MECALINE SPZ1687 WRAPPED WEDGE BELT 2.0
MECALINE SPB6000 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 22406002