Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ925 WRAPPED WEDGE BELT 2.0
MECALINE SPZ925 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ925E - 889671
rubix:
243A4550
manufacturer :
889671
ean:
3660338422249
Technical specifications
Profile
SPZ
Pitch length
925
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ925 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
925
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES ISO WEDGE BELT SPA1600E
GATES WEDGEBELTSPAMCOG SPA1632MN SUPERHC MN
MECALINE SPB1360E
SPZ1937MC OPTI BELT
MECALINE 889398 SPA3650 WRAPPED WEDGE BELT 2.0
GATES 9626-64870 SPB4870 DELTA NARROW
MECALINE SPB2000 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1557 SUPERHC
GATES SPA1520 DELTA NARROW 9625-61520 V WEDGE BELT
OPTIBELT 3V 450 1776580
GATES 9625-61272 SPA1272 DELTA NARROW
OPTIBELT SPZ 1037 1796846
MECALINE SPA1132 WRAPPED WEDGE BELT 2.0
GATES 9624-60825 SPZ825 DELTA NARROW
OPTIBELT SPA 2832 1753546