GATES 9624-60825 SPZ825 DELTA NARROW


Delta Narrow SPZ

References
gates:SPZ825 DELTA NARROW
rubix:270A0273
manufacturer :9624-60825
ean:5414465307706
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length825 mm
See all Specifications

Product details : GATES 9624-60825 SPZ825 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPZ
Pitch length825 mm
Upper width10 mm
Height8 mm
Interior length812 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
  • Usually arrives within 14 working days