References
Mecaline:SPA2307E - 889363
Rubix:246A5350
Manufacturer :889363
EAN:3660338419164

Documents
Product details : MECALINE SPA2307 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2307 mm |
| Interior length | 2262 mm |
| Outer length | 2325 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
- Usually arrives within 14 working days
