References
Superseded Ref:857606
Mecaline:SPA975E - 889423
Rubix:243A4336
Manufacturer :889423
EAN:3660338419768

Documents
Product details : MECALINE SPA975 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 975 mm |
| Interior length | 930 mm |
| Outer length | 993 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- In stock: Next day delivery
