Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ562 SPZ Wrapped Wedge Belt
MECALINE SPZ562 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ562
rubix:
45035707
manufacturer :
857807
ean:
3660338130564
Technical specifications
Profile
SPZ
Pitch length
562
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ562 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
562
mm
Upper width
9.7
mm
Height
8
mm
Interior length
525
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA1582 SPA Wrapped Wedge Belt
OPTIBELT SPC4650 RED POWER BELT
GATES SUPER HC VBELT SPZ1312 SUPERHC
MECALINE SPC2240 SPC Wrapped Wedge Belt
MECALINE SPB1700 SPB Wrapped Wedge Belt
OPTIBELT SPA 1357 1545989
GATES SUPER HC VBELT SPZ1362 SUPERHC
OPTIBELT 8V 2800 RP 1600087
GATES SUPER HC VBELT SPA957 SUPERHC
GATES 9626-61500 SPB1500 DELTA NARROW
GATES 9626-68000 SPB8000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 20006002
MECALINE SPC3000 SPC Wrapped Wedge Belt
GATES 9625-62207 SPA2207 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1000MN SUPERHC MN