References
Superseded Ref:873656
Mecaline:SPC4500E - 889525
Rubix:243A4419
Manufacturer :889525
EAN:3660338420788

Documents
Product details : MECALINE SPC4500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4500 mm |
| Interior length | 4417 mm |
| Outer length | 4530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 52.09 excl. VAT
/ Each
£ 62.51 incl. VAT
- In stock: Next day delivery
