Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3150 WRAPPED WEDGE BELT 2.0
MECALINE SPB3150 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB3150E - 889474
rubix:
243A4376
manufacturer :
889474
ean:
3660338420276
Technical specifications
Profile
SPB
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
3150
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
WEDGE BELTS SPB6000E
GATES WEDGEBELT 5V ENV 5V3150 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 85006002
GATES WEDGEBELTSPZMCOG SPZ1662MN SUPERHC MN
MECALINE 857806 V-BELT SPZ 512 E
GATES 4ROW SPB VEEBELT SPB3150/4 POWERBAND
GATES 5ROW SPB VEEBELT SPB4000/5 POWERBAND
GATES WEDGEBELTSPBMCOG SPB1320MN SUPERHC MN
MECALINE SPC8500 SPC Wrapped Wedge Belt
MECALINE SPA1700 SPA Wrapped Wedge Belt
MECALINE SPZ2187 SPZ Wrapped Wedge Belt
OPTIBELT SPZ 1112 1755755
MECALINE SPA1150 SPA Wrapped Wedge Belt
MECALINE SPB6300 WRAPPED WEDGE BELT 2.0
MECALINE SPA907 SPA Wrapped Wedge Belt