References
Superseded Ref:883480
Mecaline:SPA3250E - 889393
Rubix:255A0677
Manufacturer :889393
EAN:3660338419461

Documents
Product details : MECALINE 889393 SPA3250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3250 mm |
| Interior length | 3205 mm |
| Outer length | 3268 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days
