References
Superseded Ref:858375
Mecaline:SPA1600E - 889324
Rubix:243A4247
Manufacturer :889324
EAN:3660338418778

Documents
Product details : MECALINE SPA1600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1600 mm |
| Interior length | 1555 mm |
| Outer length | 1618 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- In stock: Next day delivery
