Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3070 WRAPPED WEDGE BELT 2.0
MECALINE SPB3070 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB3070E - 889473
rubix:
246A5356
manufacturer :
889473
ean:
3660338420269
Technical specifications
Profile
SPB
Pitch length
3070
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3070 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
3070
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPA 4250 1788223
GATES 5ROW SPB VEEBELT SPB3150/5 POWERBAND
MECALINE SPA1282 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPB5000 SUPERHC
MECALINE SPC10000 SPC Wrapped Wedge Belt
MECALINE SPA2207 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2182MN SUPERHC MN
GATES SUPER HC VBELT SPZ1312 SUPERHC
GATES WEDGEBELT 5V ENV 5V560 SUPERHC
GATES 9624-60612 SPZ612 DELTA NARROW
MECALINE SPZ1650 WRAPPED WEDGE BELT 2.0
WEDGE BELTS SPZ975e
WEDGEBELTSPA3450ENV
GATES PREDATOR BELT SPCP5300
OPTIBELT 5V 2120 1531922