Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890467 SPA3185 WRAPPED WEDGE BELT 2.0
MECALINE 890467 SPA3185 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA3185E - 890467
rubix:
255A0676
manufacturer :
890467
ean:
3660338429767
Technical specifications
Profile
SPA
Pitch length
3185
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890467 SPA3185 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
3185
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Usually arrives within 14 working days
Select variants (141)
Add to cart
Check our products from related categories
GATES 9624-62037 SPZ2037 DELTA NARROW
OPTIBELT 5V 1000 RP 1784597
OPTIBELT SPZ 2120 1609358
GATES SUPER HC VBELT SPZ3550 SUPERHC
MECALINE SPB2400 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPC VEEBELT SPC4500/4 POWERBAND
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPA2430 WRAPPED WEDGE BELT 2.0
GATES 9624-62360 SPZ2360 DELTA NARROW
MECALINE SPZ1200 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP9500
GATES 3ROW SPB VEEBELT SPB3750/3 POWERBAND
MECALINE SPZ2137 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP3550
GATES 9624-62300 SPZ2300 DELTA NARROW