WELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316L
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RO212425
Rubix:8028664




Technical specifications
| Diameter | 2.4 mm |
|---|---|
| Packaging | 2.5 kg |
| Standard | EN ISO 14343-B 316L (19 12 3 L) |
Documents
Product details : WELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316L
A molybdenum bearing, stainless steel filler rod with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels. Typical applications for this acid resistant rod include nuclear and chemical engineering industries. Conforms to BS: 1453 316S92, 2901 316S93 Nearest Equivalent Standards: AWS ER316L.
Applications
It is corrosion resistant for welding molybdenum bearing austenitic stainless steels
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Packaging | 2.5 kg |
| Standard | EN ISO 14343-B 316L (19 12 3 L) |
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 76.68 excl. VAT
/ Each
£ 92.02 incl. VAT
- Usually arrives within 14 working days