SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31


Cast electrode

References
spartex:853732
rubix:217A2361
ean:3660338097546
CAST IRON ELECTRODE Type Repair DIM 3.2 x 350
brand logo
Technical specifications
TypeRepair
Diameter3.2 mm
Packaging1 kg
See all Specifications

Product details : SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31


High nickel % graphite electrode for assembling spheroidal graphite cast iron, heterogeneous assemblies (grey cast iron on steel) and repairs of old lamellar cast iron. High mechanical properties, can be used as a sublayer for repairing old soiled cast iron..
Priming Voltage: =- ~40 V..
APPLICATIONS.
Housing, machine tool frames, pump bodies, manifolds, moulded parts... ISO Standard 1071: E C NiFe-CI 3

Applications

• Housing, machine tool frames, pump bodies, manifolds, moulded parts
• ISO Standard 1071: E C NiFe-CI 3

Technical specifications


Attributes
TypeRepair
Diameter3.2 mm
Packaging1 kg
StandardISO 1071-norm: E C NiFe-CI 3
Length350 mm
Number of electrodes31
Show UNSPSC/ECL@SS
£ 118.05 excl. VAT
/ Each
£ 141.66 incl. VAT
  • In stock: Next day delivery