SPARTEX 856143 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 31
Rutile final appearance electrode
See technical informationSee documentsReferences
Spartex:856143
Rubix:217A2429
EAN:3660338114403


Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1 kg |
| Standard | iso 2560-a-norm: e 38 zb 12 h10 |
Documents
Product details : SPARTEX 856143 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 31
Thick-coated Electrode suitable for any current use. Especially recommended for flat, angle and upright welding. Very soft Fusion, high speed deposit, no projection, auto-detachable slag and final appearance cord. Priming Voltage: =- ~45 V..
APPLICATIONS.
Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops... ISO Standard 2560-A: E 42 0 RR 12
APPLICATIONS.
Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops... ISO Standard 2560-A: E 42 0 RR 12
Applications
• Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops
• ISO Standard 2560-A: E 42 0 RR 12
• ISO Standard 2560-A: E 42 0 RR 12
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1 kg |
| Standard | iso 2560-a-norm: e 38 zb 12 h10 |
| Length | 350 mm |
| Number of electrodes | 31 |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- Usually arrives within 14 working days