WELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KG
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO111650
Rubix:2000474
Documents
Product details : WELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KG
A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding. It is free-flowing and produces a high strength ductile weld. It is copper coated to ensure long shelf life. Particularly suitable for sheet metal panels, plates, tubes and fittings.
Applications
A low-carbon mild steel rod ideal for all types of mild steel and wrought iron welding
It is free-flowing and produces a high strength ductile weld
It is copper coated to ensure long shelf life
It is free-flowing and produces a high strength ductile weld
It is copper coated to ensure long shelf life
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Packaging | 5 kg |
| Standard | BS EN 12536 : 2000 OI |
Show UNSPSC/ECL@SS
£ 45.52 excl. VAT
/ Each
£ 54.62 incl. VAT
- In stock: Next day delivery

