PARWELD XP10115 XP E6013 ELECTRODE (2.5 X 350MM) 5KG
Mild steel mma electrodes
See technical informationSee documentsReferences
Parweld:PARWELD-E6013-25
Rubix:156A0182
Manufacturer :PARWELD-E6013-25




Documents
Product details : PARWELD XP10115 XP E6013 ELECTRODE (2.5 X 350MM) 5KG
General purposes electrode good ignition and weld properties especially in down hand. Standards E6013 AWS A5:1.5. No special precautions are required for these welding electrodes. Welding electrodes are dense materials and can give rise to a handling hazard when multiple packages are lifted or handled incorrectly or with poor lifting posture. Good practice for handling and storage should be adopted to prevent physical injuries
Strengths
Physical state: SolidColour: Generally Flux coated steel rod with grey core/coveringForm: Tubular rodOdour: OdourlessPH: Not availableVapour pressure: Not relevantVapour Density: Not relevantBoiling point / range: Not relevantMelting Point: 1500 0CSolubility in water: InsolubleExplosive / ignition point: Nonflammable. No fire or explosion hazard existsSolid steel with protective flux coatingIdeal for all positioning workProduced in accordance to AWS:E6013Ideal for agricultural repairs and maintenance
Applications
Welding
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 5 kg |
| Length | 350 mm |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Usually arrives within 14 working days
