SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47
Stainless steel electrode 316l
See technical informationSee documentsReferences
Spartex:853724
Rubix:217A2370
EAN:3660338097485


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | iso 3581-a-norm: e 19 12 3 lr 32 |
Documents
Product details : SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47
316L stainless steel electrode used for welding austenitic steels type 18/8/3. Excellent corrosion resistance. Food grade type. Smooth Fusion and good detachment of the slag. Coating with very low moisture recovery. Priming Voltage: =+ ~70 V..
APPLICATIONS.
Tanks, piping, exchangers, food industry, chemical and petrochemical industry... ISO Standard 3581-A: E 19 12 3 LR 32
APPLICATIONS.
Tanks, piping, exchangers, food industry, chemical and petrochemical industry... ISO Standard 3581-A: E 19 12 3 LR 32
Applications
• Tanks, piping, exchangers, food industry, chemical and petrochemical industry
• ISO Standard 3581-A: E 19 12 3 LR 32
• ISO Standard 3581-A: E 19 12 3 LR 32
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | iso 3581-a-norm: e 19 12 3 lr 32 |
| Length | 350 mm |
| Number of electrodes | 47 |
Show UNSPSC/ECL@SS
£ 37.90 excl. VAT
/ Each
£ 45.48 incl. VAT
- In stock: Next day delivery